Learn More
Thermo Scientific™ FH 40 TG Telescopic Probes
Measure dose and dose rate at a secure distance for all situations where an extended range is required or high radiation may occur.
$6225.00
Specifications
Detector Type | Two energy compensated GM tubes (low and high range) |
---|---|
Height (English) | 38 in. |
Height (Metric) | 950 mm |
Depth (English) | 3.2 in. |
Depth (Metric) | 80 mm |
Catalog Number | Mfr. No. | Description | Energy Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Energy Range | Price | Quantity & Availability | ||||
17-000-854
|
Thermo Scientific™
4254051 |
FH 40 TG-10; Enrgy range: 60 keV - 1.3 MeV | 60 keV to 1.3 MeV |
Each of 1 for $6,225.00
|
|
||||
Description
Measure dose and dose rate at a secure distance for all situations where an extended range is required or high radiation may occur with the Thermo Scientific™ FH 40 TG Telescopic Probe, which attaches to the Thermo Scientific™ FH 40 GL Digital Survey Meter.
- Simultaneously determines dose and dose rate measurement at the operator end while measuring dose rate at the teleprobe end
- Features a built-in speaker and the ability to log up to 256 measurements for later retrieval by a PC via infrared serial interface
- A large backlit digital display with an analog graph and menu-driven operator functions facilitate a user-friendly interface
- Modular design allows easy exchange of components
- Extendible up to 4m (approx. 13ft.)
- Reinforced, isolating fiberglass material, fully watertight
- Half the weight of conventional teledetectors
- Interchangeable probes for different measurement tasks
- “Smart probes” with individual calibration
- Standard detector FHZ 612 contains two energy-compensated GM tubes
- Acoustic alarm levels can be set independently for both detectors
- Options include 1 × 1in. NaI detector head for high gamma sensitivity, neutron “sniffer” detector head, and beta-sensitive probe; options also include aluminum case and FH 40 G-X
- Display-Unit (FH 40 G without internal detector)
Recommended for:
- Nuclear power plants
- Nuclear industry
- Recycling industry
- Emergency response
- Fire brigades
- Nuclear medicine
- Research
Specifications
Two energy compensated GM tubes (low and high range) | |
950 mm | |
80 mm | |
6.6 lb. | |
2 in. | |
Dependent on probe used |
38 in. | |
3.2 in. | |
Reinforced, isolating fiberglass material, fully watertight | |
3 kg | |
52 mm | |
Telescopic Probe |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.