Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Fetal Pigs
Perfect for the beginning biology class.
$252.00 - $350.00
Specifications
Type | Fetal Pig |
---|---|
Preservative | Bio-Fresh™ |
Quantity | 10 Pk. |
Packaging | Vac Pac |
Catalog Number | Mfr. No. | Injection Type | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Injection Type | Length (English) | Price | Quantity & Availability | ||||
S1588VS
|
Fisher Science Education™
140.1305.10 |
Plain | 7 to 11 in. |
Pack of 10 for $269.00
|
|
||||
S1598VS
|
Fisher Science Education™
140.1297.10 |
Double | 11 to 13 in. |
Pack of 10 for $350.00
|
|
||||
S1190VS
|
Fisher Science Education™
140.1191.10 |
Plain | 13+ in. |
Pack of 10 for $252.00
|
|
||||
Description
- Ideally suited for high school and freshman college courses where the emphasis is on basic internal anatomy
- Perfect for the beginning biology class because of its cost, availability, size and easy dissection
- Artiodactyla order is characterized by having an even number of toes
- Fisher Science Education™ Bio-Fresh™ specimens are fixed in formaldehyde, rinsed and packaged in Bio-Fresh solution
- Fisher-Free™ specimens are 100% formaldehyde free — fixed and held in a nontoxic solution
Note: Because it is a fetal specimen, musculature is not fully toned for an in-depth dissection.
Specifications
Fetal Pig | |
Bio-Fresh™ | |
10 Pk. | |
Vac Pac |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title