Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynamic Diagnostics Feel Welcome Hand Sanitizer Gel

Gel formula hand sanitizer (70% ethyl alcohol) with aloe and vitamin E
Specifications
Product Type | Hand Sanitizer |
---|---|
Color | Colorless |
Composition | 70% Ethyl Alcohol with aloe and vitamin E |
For Use With (Application) | Apply to hands |
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
12-888-608
![]() |
Dynamic Diagnostics
8308 |
8 oz. |
Each
for $5.00
Save 39% Reg : Save 39% Reg : |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
12-888-609
![]() |
Dynamic Diagnostics
8300G |
1 gal. |
Each for $64.00
Case of 4 EA for $173.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Kills germs and protects your hands
- Made in the USA according to FDA guidelines
- Independently tested and verified by a third party lab
Specifications
Hand Sanitizer | |
Colorless | |
70% Ethyl Alcohol with aloe and vitamin E | |
Apply to hands |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title