Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BenchPro™ FeatherLite™ Panel, Vinyl
Click to view available options
Height (English):
35 in.
52.5 in.
70 in.
Description
Clean with soap and water. Antibacterial sprays are ok to use as well.
Specifications
Width (English) | 57 in. |
Height (English) | 35 in. |
Depth (English) | 24 in. |
Lens Tint | Clear |
Product Type | Sneeze Guard |
Material | Vinyl |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction