Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Face Mask with Shield Holder
Click to view available options
Includes:
Keyhole slots for wall mount
Powerful Magnet Mount
Description
Durable and cleanable PETG construction
Specifications
Height (Metric) | 226 mm |
Width (Metric) | 295 mm |
Color | Clear |
Product Type | Eyewear dispenser |
For Use With (Application) | Face Shield with Mask |
Includes | Powerful Magnet Mount |
Length (Metric) | 168 mm |
No. per Pack | 1 Ea. |
Material | PETG |
Consumables not included.
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction