Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric ESD Chair - Medium Bench Height with Medium Back, Adjustable Arms, and ESD Stationary Glides in ESD Fabric
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Fabric ESD Chair with Medium Back is height adjustable for 36 in. work surfaces and features ergonomic adjustments, electro-static components such as fabric and stationary glides, and arms. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.
Supplier: Fisherbrand™ FESD27MBBLKAAG
This item is not returnable.
View return policy
Description
- Medium Back
- Adjustable from 21.5 to 29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Electro-static dissipating components to ensure proper grounding
- Stationary ESD glides suitable for hard floors
- Electro-static dissipating fabric
- Meets ANSI/ESD STM12.1-2013
Specifications
Adjustable | |
Chrome | |
Yes | |
27 in. | |
Yes | |
300 lb. | |
Medium Bench Height | |
Yes | |
44 lb. | |
Cast-aluminum | |
136 kg | |
Yes |
Black | |
21.5 to 29 in. | |
ANSI/ESD STM12.1-2013 | |
68.58 cm | |
Fabric | |
19.96 kg | |
No | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
No | |
Pneumatic | |
No | |
Fabric |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction