Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Apex Aseptic Extra-Safe™ Lab Jackets, Medical Blue
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Made of soft three-layer SMS (Spunbond/Meltblown/Spunbond) fabrics.
- Fluid- resistant, breathable
- Snap front, three pockets, knit cuffs and collar
- Hip length
- Autoclavable and washable up to five times
- Latex- free
Specifications
Product Type | General Purpose Lab Coat |
Size | X-Large |
Gender | Unisex |
Material | SMS |
Color | Medical Blue |
Closure Type | Snaps |
Cuff Style | Knit |
No. of Pockets | 3 |
Collar Type | Knit |
Latex Free | Yes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction