Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Extra Heavy Duty Duct Tape
3M™ Extra Heavy Duty Duct Tape has a unique construction that allows for permanent and temporary indoor applications.
$822.24 - $828.36
Specifications
Material | Rubber |
---|---|
Product Type | Industrial Tape |
Model | 6969 |
Quantity | 24/Cs. |
Thickness (English) | 10.7 mil |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-072-037
|
3M™
7000001232 |
Black |
Case of 24 for $828.36
|
|
|||||
19-072-095
|
3M™
7000001230 |
Silver |
Case of 24 for $822.24
|
|
|||||
Description
- Constructed of polyethylene film laminated to cloth with a rubber adhesive
- Resists curling and tears off the roll cleanly for easy application in MRO/construction.
- Removable with little or no adhesive residue up to three months after application.
- Designed for use in heavy duty MRO/construction
- Sticks immediately and stays on reliably
- Strong water-resistant backing resists wear and light abrasion
- Provides a tight, moisture-resistant seal in many containment situations
- Conforms to irregular surfaces without lifting
Specifications
Rubber | |
6969 | |
10.7 mil |
Industrial Tape | |
24/Cs. | |
54.8 m x 48 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title