Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Explorer™ Analytical and Precision Balances, NTEP Certified
SCI_ED

Delivers accurate results within seconds, improving operator efficiency, productivity and throughput. NTEP Certified OHAUS Explorer Analytical and Precision Balances features modular design with a color touch display that can be separated from the weighing base.

Supplier:  OHAUS™ 83021337/EMD

 View more versions of this product

Catalog No. S28571


Add to Cart

Includes: AC adapter, user manual, AutoCal™ fully-automatic internal calibration, Glass draft shield with flip-top door

Description

Description

  • Full-color VGA graphic display (5.7 in. diagonal), 4-wire resistive touch screen
  • QWERTY keyboard and numeric keypad 
  • Integral weigh below hook for below balance weighing application
  • Removable stainless-steel weighing platform, stability indicator, overload and underload indicators
  • Metal base, ABS top housing, stainless-steel pan, glass draftshield with flip-top door, replaceable in-use cover
  • Standard USB and R-S232 communication ports and an optional third port of either RS-232 or ethernet
  • GLP/GMP data ouput with real time clock
  • Data transfer function
  • AutoCal fully-automatic internal calibration system
  • Fast stabilization time

Certifications

NTEP and OIML models available

Specifications

Specifications

Touchscreen
Bi-directional RS-232, USB
Color Graphic Display
Gram, milligram, kilogram, carat, ounce, troy ounc
±0.0002 g
EX324
300 g
≤3 sec.
10°C to 30°C
9.1 in.
9 cm
35.02 cm
26 cm
6.9 kg
100/240 V
50/60 Hz
NTEP and OIML E2 or ASTM CL 1
320 g
0.0001 g
AC adapter, user manual, AutoCal™ fully-auto
ABS Plastic, Stainless Steel, Glass
±0.0001 g
1.5 ppm/°C
50°F to 86°F
Precision Balance
23 cm
13.8 in.
10.2 in.
15.2 lb.
100/240 V 50/60 Hz
0.6 A
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit