Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International Safety Winged IV Set
Specifications
Product Type | Safety IV Butterfly infusion set |
---|---|
Sterility | Sterile |
Length (English) Needle | 0.75 in. |
Length (English) Tube | 12 in. |
Catalog Number | Mfr. No. | Color | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Needle Gauge | Price | Quantity & Availability | ||||
14-840-40
|
Exel International
27706 |
Light Blue | 23 G |
Pack of 50 for $135.50
Case of 10 PK for $1,125.00 |
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
14-840-41
|
Exel International
27708 |
Blue | 25 G |
Pack of 50 for $135.50
Case of 10 PK for $1,125.00 |
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
14-840-39
|
Exel International
27704 |
Green | 21 G |
Pack of 50 for $135.50
Case of 10 PK for $1,125.00 |
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Thin, stainless steel cannula, siliconized for easy insertion
- Sterilized with Ethylene Oxide and ready for immediate use
- Flexible wings hold the needle in position and help to prevent inadvertent pull out
- Color-coded for easier identification
- Latex Free
- 12 in. tube
Order Info
Individually packaged
Specifications
Safety IV Butterfly infusion set | |
Sterile | |
0.75 in. | |
12 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title