Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International Multi-Sample Blood Draw Needles
Multi-sample needles permit several samples to be taken with a single puncture
Specifications
Product Type | Multi-sample Blood Draw Needle |
---|---|
Sterility | Sterile |
For Use With (Application) | Provides several samples to be taken with a single puncture, make penetration painless for patients and provides easy connection to rubber stoppers |
Includes | Sharp and Smooth edge |
Latex Free | Yes |
Catalog Number | Mfr. No. | Color | Gauge | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Gauge | Length (English) | Length (Metric) | Price | Quantity & Availability | ||
14-840-03
|
Exel International
26501 |
Yellow | 20 G | 1 in. | 2.5 cm |
Pack of 100 for $42.00
Case of 10 PK for $350.00
|
N/A | ||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
14-840-04
|
Exel International
26502 |
Yellow | 20 G | 1.5 in. | 3.8 cm |
Pack of 100 for $42.00
Case of 10 PK for $350.00
|
N/A
|
||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
14-840-05
|
Exel International
26503 |
Green | 21 G | 1 in. | 2.5 cm |
Pack of 100 for $42.00
Case of 10 PK for $350.00
|
N/A
|
||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
14-840-06
|
Exel International
26504 |
Green | 21 G | 1.5 in. | 3.8 cm |
Pack of 100 for $41.75
Case of 10 PK for $348.00
|
N/A | ||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
14-840-07
|
Exel International
26505 |
Black | 22 G | 1 in. | 2.5 cm |
Pack of 100 for $42.00
Case of 10 PK for $350.00
|
N/A | ||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
14-840-08
|
Exel International
26506 |
Black | 22 G | 1.5 in. | 3.8 cm |
Pack of 100 for $39.75
Case of 10 PK for $331.00
|
N/A | ||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
Sharp and smooth edges make penetration painless for patients and provide easy connection to rubber stoppers
Specifications
Multi-sample Blood Draw Needle | |
Provides several samples to be taken with a single puncture, make penetration painless for patients and provides easy connection to rubber stoppers | |
Yes |
Sterile | |
Sharp and Smooth edge |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title