Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International Hypodermic Needle
Regular and specialty-use needles individually packaged, sterilized and ready for use
Specifications
Product Type | Hypodermic Needle |
---|---|
Material | Stainless Steel |
Sterility | Sterile |
Latex Free | Yes |
Catalog Number | Mfr. No. | Color | Gauge | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Gauge | Length (Metric) | Price | Quantity & Availability | |||
14-841-00
|
Exel International
26427 |
Gray | 27 G | 3.2 cm |
Pack of 100 for $24.75
Case of 20 PK for $388.00
|
N/A
|
|||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
14-841-02
|
Exel International
26437 |
Lavender | 30 G | 1.3 cm |
Pack of 100 for $56.50
Case of 20 PK for $938.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Latex-free
- Sterile, non-toxic and non-pyrogenic
- 18/8 stainless steel
- Color-coded for easy identification
Specifications
Hypodermic Needle | |
Stainless Steel | |
Sterile | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title