Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International 10 to 12cc Syringes with Needle, Luer Lock Tip
Specifications
Certifications/Compliance | Pyrogen Free |
---|---|
Material | Polypropylene |
For Use With (Application) | For general purpose |
Latex Free | Yes |
Product Type | Syringe |
Catalog Number | Mfr. No. | Color | Length (English) | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (English) | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | ||
14-841-50
|
Exel International
26252 |
Green | 1 in. | 21 G | 1 in. |
Pack of 100 for $110.00
Case of 8 PK for $750.00
|
N/A | ||
14-841-48
|
Exel International
26250 |
Black | 1 in. | 22 G | 1 in. |
Pack of 100 for $110.00
Case of 8 PK for $750.00
|
N/A | ||
14-841-49
|
Exel International
26251 |
Black | 1.5 in. | 22 G | 1.5 in. |
Pack of 100 for $109.00
Case of 8 PK for $746.00
|
N/A | ||
14-841-51
|
Exel International
26253 |
Green | 1.5 in. | 21 G | 1.5 in. |
Pack of 100
for $32.11
Save 71% Reg :
Case of 8 PK
for $256.85
Save 66% Reg : |
N/A | ||
14-841-52
|
Exel International
26254 |
Yellow | 1 in. | 20 G | 1 in. |
Pack of 100 for $110.00
Case of 8 PK for $750.00
|
N/A | ||
14-841-53
|
Exel International
26255 |
Yellow | 1.5 in. | 20 G | 1.5 in. |
Pack of 100 for $110.00
Case of 8 PK for $750.00
|
N/A | ||
Description
- Latex free
- Non-toxic
- Pyrogen free
- Sterile
- Positive plunger stop to prevent spillage when drawing
- Smooth plunger motion
- Polypropylene construction
Specifications
Pyrogen Free | |
For general purpose | |
Syringe | |
Luer Lock |
Polypropylene | |
Yes | |
10 mL | |
Sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title