Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Exel International 10 to 12cc Syringes
Specifications
Certifications/Compliance | Pyrogen Free |
---|---|
For Use With (Application) | For general purpose |
Latex Free | Yes |
Product Type | Syringe |
Disposable | Yes |
Catalog Number | Mfr. No. | Connection Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | Price | Quantity & Availability | |||||
14-841-54
|
Exel International
26265 |
Luer Lock |
Pack of 100 for $71.50
Case of 8 PK for $479.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
14-841-55
|
Exel International
26266 |
Leur Slip |
Pack of 100 for $71.50
Case of 8 PK for $479.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Latex free
- Non-toxic
- Pyrogen free
- Positive plunger stop to prevent spillage when drawing
- Smooth plunger motion
- Polypropylene construction
Specifications
Pyrogen Free | |
Yes | |
Yes | |
10 mL |
For general purpose | |
Syringe | |
Bulk | |
Sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title