Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Executive Windrowe Mesh Back Guest Chair with Adjustable Arms and Grade A Seat



Fisherbrand™ Executive Windrowe Mesh Back Guest Chairs with Grade A Vinyl seat are the ideal compliment to the Windrow Mesh Back Chairs. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
$296.00
Specifications
Arm Style | 2-way adjustable up and down |
---|---|
Base Style | Powder-coated steel base with non-skid pads |
Footrest | No |
Material | Vinyl |
Seating Height | Desk Height |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
S0100591
![]() ![]() |
Storm |
Each for $296.00
|
|
S0100599
![]() ![]() |
Marine Blue |
Each for $296.00
|
|
S0100601
![]() ![]() |
Borscht |
Each for $296.00
|
|
S0100603
![]() ![]() |
Carbon |
Each for $296.00
|
|
S0100604
![]() ![]() |
Sterling |
Each for $296.00
|
|
S0100611
![]() ![]() |
Taupe |
Each for $296.00
|
|
Description
- Features adjustable lumbar support
- Comfort molded seat
- Steel seat base
- Antifungal/antibacterial Grade A vinyl
- Great compliment to Fisherbrand Executive Windrowe Mesh Back Chair
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
2-way adjustable up and down | |
No | |
Desk Height | |
Yes | |
No | |
Powder-coated Steel |
Powder-coated steel base with non-skid pads | |
Vinyl | |
35 lb. | |
Yes | |
No | |
General Purpose Seating |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title