Learn More
Fisherbrand™ Executive Windrowe Mesh Back Chair with Grade A Seat, Head Rest, and Standard Adjustable Arms



Fisherbrand™ Executive Windrowe Mesh Back Chairs with Grade A Vinyl Seat are ideal for office environments or anywhere where seats need to be cleaned. Grade A vinyl provides additional antibacterial protections. Head rest and 2-way adjustable arms offer height adjustment for proper arm placement.
$409.00
Specifications
Arm Style | 2-way adjustable up and down |
---|---|
Foot Type | Black dual-wheel, casters (suitable for carpeted floors) |
Footrest | No |
Includes | Round tube chrome foot ring with internal lock |
Material | Vinyl |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
S0100592
![]() ![]() |
Sterling |
Each for $409.00
|
|
S0100602
![]() ![]() |
Borscht |
Each for $409.00
|
|
S0100621
![]() ![]() |
Carbon |
Each for $409.00
|
|
S0100623
![]() ![]() |
Storm |
Each for $409.00
|
|
S0100630
![]() ![]() |
Marine Blue |
Each for $409.00
|
|
S0100631
![]() ![]() |
Taupe |
Each for $409.00
|
|
Description
- Adjustable from 19 to 23 inches from the top of the seat to the floor
- Features adjustable lumbar support
- 2-way adjustable arm rests adjust up and down
- Comfort molded seat
- Head rest
- Composite base
- Antifungal/antibacterial Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
2-way adjustable up and down | |
No | |
Vinyl | |
64 lb. | |
Yes | |
No | |
General Purpose Seating |
Black dual-wheel, casters (suitable for carpeted floors) | |
Round tube chrome foot ring with internal lock | |
Desk Height | |
Yes | |
Yes | |
Nylon Reinforced Fiberglass |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.