Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Executive Windrowe Mesh Back Chair with 3D Adjustable Arms, and Grade A Seat
Fisherbrand™ Executive Windrowe Mesh Back Chairs with Grade A Vinyl Seat are ideal for office environments or anywhere where seats need to be cleaned. Grade A vinyl provides additional antibacterial protections. 3D adjustable arms offer a variety of adjustments to ensure proper arm placement.
$386.00 - $399.00
Specifications
Arm Style | 3D adjustable up and down, in and out, forward and backward, twist towards and away from user. |
---|---|
Base Material | Nylon Reinforced Fiberglass |
Foot Type | Black dual-wheel, casters (suitable for carpeted floors) |
Includes | Round tube chrome foot ring with internal lock |
Seating Height | Desk Height |
Description
- Adjustable from 19 to 23 inches from the top of the seat to the floor
- Features adjustable lumbar support
- 3D adjustable arm rests adjust up and down, twist toward and away from the user, and slide forward the back
- Comfort molded seat
- Composite base
- Antifungal/antibacterial Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
3D adjustable up and down, in and out, forward and backward, twist towards and away from user. | |
Black dual-wheel, casters (suitable for carpeted floors) | |
Desk Height | |
Yes | |
Yes | |
No | |
Vinyl |
Nylon Reinforced Fiberglass | |
Round tube chrome foot ring with internal lock | |
59 lb. | |
Yes | |
No | |
General Purpose Seating |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title