Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Short Fine Blade Stainless Steel Scissors
Short Fine Blade Stainless Steel Scissors for delicate work and close tolerance cutting processes.
$19.25 - $20.25
Specifications
Product Type | Fine Blade Scissors |
---|---|
Blade Material | Stainless Steel |
Color-coded | No |
Grade | Fine Precision |
Handle Material | Stainless Steel |
Catalog Number | Mfr. No. | Blade Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Blade Style | Price | Quantity & Availability | |||||
17-467-108
|
Excelta™
289 |
Curved |
Each for $20.25
|
|
|||||
17-467-480
|
Excelta™
288 |
Straight |
Each for $19.25
|
|
|||||
Description
- Fine precision
- 1 in. Blades
- Overall length: 3.75 in. (9.5 cm)
Specifications
Fine Blade Scissors | |
No | |
Stainless Steel | |
9.5 cm | |
Delicate work and close tolerance cutting |
Stainless Steel | |
Fine Precision | |
3.75 in. | |
Stainless Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title