Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Magna-Lie Illuminated Optical Magnifier
Features durable impact resistant case.
$70.80
Specifications
Diameter (Englis) Lens | 1.25 in. |
---|---|
Diameter (Metric) Lens | 3.17 cm |
Product Type | Magnifier, Illuminated Optical |
For Use With (Application) | For quality control and inspection personnel |
Includes | 2 Replaceable batteries, unbreakable Plastic case |
Catalog Number | Mfr. No. | Magnification | Length (English) Focal | Length (Metric) Focal | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification | Length (English) Focal | Length (Metric) Focal | Price | Quantity & Availability | |||
17-467-626
|
Excelta™
401 |
5x | 3.5 in. | 8.89 cm |
Each for $70.80
|
|
|||
17-467-628
|
Excelta™
407 |
10x | 1 in. | 2.54 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Specifications
1.25 in. | |
Magnifier, Illuminated Optical | |
2 Replaceable batteries, unbreakable Plastic case | |
1.5 oz. |
3.17 cm | |
For quality control and inspection personnel | |
GE Magnifying Bulb | |
42.52 g |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title