Learn More
METTLER TOLEDO™ Excellence XSR Precision Balance, Large Weigh Pan
Excellence XSR Precision Balances are designed with the highly stable weigh pan for consistently reliable and accurate results. Easily navigate the 4.5 inch user-friendly touchscreen to save weighing methods and view recent results in the digital notepad.
$7918.20 - $11914.40
Specifications
Connection Type | USB, LAN, RS232 compatible |
---|---|
Display Type | Color Graphic |
Catalog Number | Mfr. No. | Model | Capacity | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Readability | Price | Quantity & Availability | |||
01-919-034
|
METTLER TOLEDO™
30317536 |
XSR10001L | 10.1 kg | 0.1 g |
Each for $8,919.90
|
|
|||
01-919-035
|
METTLER TOLEDO™
30317549 |
XSR16001L | 16.1 kg | 0.1 g |
Each for $10,138.90
|
|
|||
01-919-038
|
METTLER TOLEDO™
30316481 |
XSR16000L | 16.1 kg | 1 g |
Each for $7,918.20
|
|
|||
01-919-036
|
METTLER TOLEDO™
30316297 |
XSR32001L | 32.1 kg | 0.1 g |
Each for $11,914.40
|
|
|||
01-919-039
|
METTLER TOLEDO™
30316489 |
XSR32000L | 32.1 kg | 1 g |
Each for $8,548.90
|
|
|||
01-919-037
|
METTLER TOLEDO™
30316472 |
XSR32001LDR | 6.4 kg, 32.1 kg | 0.1 g, 1 g |
Each for $10,737.80
|
|
|||
Description
METTLER TOLEDO Excellence XSR Precision Balances feature a large weighing pan. Save routine weighing methods and protect balances settings within the 4.5-inch user friendly color touchscreen. Compatible with our LabX software for secured data handling and customized reports.
- Balance Type: Precision Balance
- Weigh Pan: Large weigh pan
- Calibration Type: Internal (automatic/FACT)
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: 4.5 in. color TFT touchscreen
See how it ranks among our Excellence balance line
- XPR (FACT Internal)
- XSR (FACT Internal)
Specifications
USB, LAN, RS232 compatible | |
Color Graphic |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.