Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Evidence Sealing Tapes

Peel-and-stick tape used for sealing items of evidence.
Supplier: Lynn Peavey Company 5292
Description
- White tape with black letters reads “Evidence: Do Not Tamper”
- Length: 500 in. (12.7cm)
Specifications
Black, White | |
Evidence Sealing Tape | |
Used for sealing items of evidence | |
500 in. | |
1 in. |
Tape | |
Evidence Do Not Tamper | |
1 Ea. | |
12.7 m |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title