Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Caplugs™ (Evergreen Scientific) Sputocol™ Sputum Collection System
Polypropylene
$259.00 - $325.00
Specifications
Product Type | Sputum Collection System |
---|---|
Graduated | Yes |
Material | Polypropylene |
Max. RCF | 6000 x G |
Volume (Metric) | 50 mL |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
055540
|
Caplugs™ (Evergreen Scientific)
2213995G80 |
Patient label, freestanding tubes |
Case of 72 for $259.00
|
|
055542
|
Caplugs™ (Evergreen Scientific)
2213996G80 |
Patient label, conical tubes |
Case of 72 for $325.00
|
|
Description
- Individually packed
- Withstand 6000 × g
- Graduated
- With patient label
Specifications
Sputum Collection System | |
Polypropylene | |
50 mL |
Yes | |
6000 x G | |
1.69 oz. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title