Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Ever-Lite™ H2MAX Anti-Fog Safety Glasses
Click to view available options
Lens Tint:
Blue
Light Gray
Description
- Soft nose piece for snug fit
- Semi-frame & slim co-material temple design for lightweight spectacle - 22 gm
- Optical Class 1 lens offers the clearest and the most panoramic view without obstruction
- 8 base wraparound lens provides full front & side protection
- Scratch-resistant, polycarbonate lens provide polycarbonate lens
- H2MAX creates a high performing, superior anti-fog coating that is durable enough to withstand repeated cleaning without losing adhesion
- Ensures maximum clarity in the most extreme temperature and humidity conditions
- Adds a layer to the lens that is abrasion, chemical, and UV-resistant
- Lens Technology:
- Visible Light Transmitted - 2%
- UVA, UVB Blocked - 99%
- Blue Light Blocked - 99%
- IR Blocked - 99%
Specifications
Certifications/Compliance | ANSI Z87 |
Lens Tint | Blue |
For Use With (Application) | Eye Safety |
Frame Color | Black |
Temple Style | Slim Co-Injected |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
UV Protection | 0.99 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction