Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ EVA Sightline Powered Air Purifying Respirator (PAPR) with No Filter
The Sightline powered air purifying respirator is a loose fitting hood with 320° wraparound lens and a full, double bib hood with an intuitive, single-point clip.
Supplier: Bullard™ EVASTLN2KNC
Description
- Sightline loose fitting hood - no fit testing needed
- Unique headband-free design
- 320° wraparound lens for an expansive unobstructed Sightline
- Available in Dupont Tychem™ 2000
- Suspension-less design
- NIOSH approved and 3rd party tested
- APF of 1000
- Large Panoramic lens size - approx. 300 square in.
- Lens thickness of .015 in.
- PETG lens
- Flexible breathing tube for maximum maneuverability
- 3-pt air distribution maximizes fresh air at breathing zone
- Over-the-top and side air delivery system can reduce fogging
- Sport neck cuff made from a soft polyester material
- 12 in. long outer bib
- Independent front and rear inner bibs
- Softer material w/ fewer touch points for increased comfort
- A more effective anchor point located at the sternum area provides a more consistent attachment point regardless of the wearer’s body profile
- Replacement filters can be ordered from Bullard™
Specifications
1000 | |
Lithium Polymer | |
26 in. to 34 in. | |
PAPR System with Hood | |
Sightline | |
Loose Fitting | |
PETG | |
Temperature Controlled | |
300 square in. |
4 to 10 hours | |
Nylon | |
White | |
One Size | |
Dupont Tychem 2000 | |
EVA System, EVA1, EVABELT1 (Comfort Belt), EVABAT1, PA1AFI, PAFLEXBT, STLN2K | |
Yes | |
17 in. x 16 in. x 12 in. | |
11 lb. |
Safety and Handling
ShelfLife : 5 Years (unopened)
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction