Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Euromex Inverted Trinocular Microscope
The Euromex Oxion Inverso inverted microscopes are useful for observation of living organisms and tissues cultures in cell culture dishes and flasks.
Supplier: Globe Scientific EOX2053PLPHDC18
This item is not returnable.
View return policy
Description
EYEPIECES
- Pair of DIN HWF plan 10x/22 mm eyepieces
HEAD
- Trinocular 45° inclined tubes
- One diopter adjustment on left eyepiece
- Interpupillary distance of 54 to 75 mm
- Trinocular head with 100 to 0% and 0 to 100% positions
NOSEPIECE
- Revolving quintuple nosepiece on ball-bearings
OBJECTIVES FOR PHASE CONTRAST
- Infinity color corrected long working distance plan phase 10x/0.25, 20x/0.40, 40x/0.60 IOS objectives
- All objectives corrected for 1.2 mm thickness
- All optics are anti-fungus treated and anti-reflection coated for maximum light throughput
STAGE
- Stage 250 x 230 mm equipped with a coaxial mechanical 120 x 78 mm X-Y stage, delivered with:
- Metallic insert for Ø 35 mm cell culture dish dishes
- 76 x 26 mm slide holder
- Glass insert with hole
CONDENSER
- A. 0.30 condenser with iris diaphragm. Working distance 72mm
- The model for the phase contrast OX.2053- PLPH is delivered with a slider with 4x/10x and 20x/40x pre-centered phase rings
FOCUSING ADJUSTMENT
- Coaxial 25 mm coarse and fine adjustments, 2μm precision and with friction adjustment
ILLUMINATION
- Transmitted 5W LED Intensity adjustable with internal 100-240VAC power supply. Fuse holder 3.15 A / 250VAC.
FILTERS FOR PHASE CONTRAST MODELS
- Interference filter 550 nm green and blue filter, 45 mm diameter
PACKAGE CONTENT
- Supplied with power cord, dust cover and user manual
- Supplied with green filter and alignment telescope
- Microscope supplied in a transport case
Specifications
110/220 V | |
Plan Phase 10x/0.25, 20x/0.40, 40x/0.60 IOS objectives | |
HWF plan 10x/22 mm | |
Trinocular, 45° Inclined | |
None | |
Globe Euromex Oxion Inverso |
A.N. 0,30 with iris diaphragm, slider with PH rings for 4x/10 and 20x/40x objectives | |
Plan Phase | |
5W NeoLed™ | |
CMEX-18 Pro Digital Camera | |
EOX-2053-PLPH-DC18 | |
Inverted Microscope |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction