Learn More
Transforming Technologies ESD Groundable Cleanroom Hood, White
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Description
The ESD Cleanroom Hood is designed for use in controlled environments when static control is paramount. Cleanrooms, typically utilized for scientific research or specialized industrial production, require specific PPE that limits contamination and provides multi-faceted protection. The TX4000 ESD Cleanroom Garment System protects the environment from the number one source of contamination and static found in cleanrooms – people. Electrostatic charge is an invisible contaminant and has the potential to degrade or destroy both product and equipment, as well as attract unwanted particles. Controlling these charges with the TX4000 Garment System throughout the controlled environment is essential to a productive manufacturing process.
- TX4000 ESD Grid Fabric—99% Polyester / 1% Carbon
- Open face with snap-under-the-chin closures
- Two vertical snaps at each side of temples
- Vertical and horizontal snaps in back and shoulders
- Rolled hem
- Electrically connects to ESD coverall for ground continuity with two snaps
- Product Circularity: Reusable / Launderable
- ISO Cleanroom: ISO 6 (Class 1000)
- Meets standards required for ANSI/ESD S20.20.
Specifications
Product Type | ESD Cleanroom Hood |
Size | X-Small |
Material | Polyester, Carbon |
Color | White |
Closure Type | Snap Front |
Disposable | Reusable |
Certifications/Compliance | ANSI/ESD S20.20 |
Includes | Hood |
Construction | Woven Polyester |
For Use With (Application) | Anti-Static Cleanroom |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.