Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ Escherichia Coli ATCC™ 25922™
Quantitative microorganism preparation that delivers less than 100 CFU per 0.1 mL of hydrated suspension.
Supplier: Microbiologics™ 0335A
Description
- Quantitative microorganism preparation
- Delivers less than 100 CFU per 0.1 mL of hydrated suspension
- Includes 5 pellets of a single enumerated strain and 5 x 1.2 mL vials of hydrating fluid
- No dilutions required
Specifications
Yes | |
2°C to 8°C | |
United States | |
Bacteria | |
Clinical |
1 | |
EZ-Accu Shot™ | |
Escherichia coli | |
Growth Promotion Testing, Media Testing, Pharmaceutical Microbial Enumeration Testing, Sterility Testing, Microbial Identification | |
Single Enumerated Strain Pellets (5), Hydrating Fluid (5 x 1.2 mL Vials) |
Safety and Handling
ShelfLife : 8 Months
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction