Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medique ES APAP Acetaminophen Tablets
High-potency aspirin-free tablets for relief from pain and fever.
$13.75 - $51.25
Specifications
Product Type | Extra-Strength APAP Tablets |
---|---|
Active Ingredients | Acetaminophen 500 mg |
Format | Aspirin-free Tablet |
For Use With (Application) | For relief from pain, fever |
Recommended Age | 12 years and older |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-090-782
|
Medique
17533 |
2/Pk., 50/Box |
Each for $13.75
Case of 24 EA for $297.00 |
|
19-090-781
|
Medique
17548 |
2/Pk., 125/Box |
Each for $27.50
Case of 12 EA for $299.00 |
|
19-090-780
|
Medique
17513 |
2/Pk., 250/Box |
Each for $51.25
Case of 12 EA for $558.00 |
|
Description
- High potency extra-strength
- Aspirin-free
- Each Tablet contains Acetaminophen 500mg
Specifications
Extra-Strength APAP Tablets | |
Aspirin-free Tablet | |
12 years and older |
Acetaminophen 500 mg | |
For relief from pain, fever | |
59°F to 86°F (15°C to 30°C) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title