Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Erlenmeyer Flask, 24/40 Joint
Made from ASTM E-438 Type-1 Class A, Borosilicate 3.3 glass
$32.34 - $91.10
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Joint |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S16094
|
United Scientific™
UNJTERFL125 |
125 mL |
Pair for $32.34
|
|
|||||
S16095
|
United Scientific™
UNJTERFL300 |
300 mL |
Pair for $40.56
|
|
|||||
S15998
|
United Scientific™
UNJTERFL500 |
500 mL |
Pair for $54.56
|
|
|||||
S15733
|
United Scientific™
UNJTERFL250 |
250 mL |
Pair for $37.84
|
|
|||||
S15737
|
United Scientific™
UNJTERFL2000 |
2000 mL |
Each for $91.10
|
|
|||||
S16048
|
United Scientific™
UNJTERFL1000 |
1000 mL |
Each for $47.24
|
|
|||||
Description
- Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength.
- Feature 24/40 jointed sockets and graduations in durable white enamel.
- Made from ASTM E-438 Type-1 Class A, Borosilicate 3.3 glass.
- These flasks comes with ground joints manufactured as per ASTM E-1404, Type 2, Class-1 requirement.
- The flasks are printed in white color enamel.
Specifications
Borosilicate Glass (3.3) | |
Reusable | |
Joint | |
Flat | |
No |
Autoclavable | |
Yes | |
Non-sterile | |
24/40 Joint |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title