Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ ProFlex™ 1650 Elastic Back Support
All elastic back support delivers firm, comfortable support
$22.20
Specifications
Color | Black |
---|---|
Closure Type | Adjustable two stage |
Product Type | Proflex™ Economy Back Support |
For Use With (Application) | Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds |
Includes | 1.5 in. Detachable Suspenders, stretchable bias binding with zig-zag stitching, non-conductive Polypropylene stays |
Catalog Number | Mfr. No. | Size | Size (Metric) Waist | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (Metric) Waist | Price | Quantity & Availability | ||||
19-147-220C
|
Ergodyne™
11093 |
Medium | 76 to 86 cm |
Each for $22.20
Case of 6 EA for $132.60
|
|
||||
19-147-220D
|
Ergodyne™
1650LG |
Large | 86 to 97 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- 7.5 in. (19cm) black knit elastic body with an adjustable two stage closure
- First adjustment yields an exact fit; second adjustment ensures a proper amount of tension when wearer is ready to lift
- Single layer, 5 in. wide (12.7cm) elastic cinch starp provides positive tension
- Non-conductive polypropylene stays helps reduce risk of back injury by offering support to abdominal muscles and lower back
- Adjustable, 1.5 in. wide (3.8cm) suspenders allow support to hang loosely around waist when user is at rest
- Machine washable
Specifications
Black | |
Proflex™ Economy Back Support | |
1.5 in. Detachable Suspenders, stretchable bias binding with zig-zag stitching, non-conductive Polypropylene stays | |
19 cm | |
1650 | |
5 in. | |
Tracked |
Adjustable two stage | |
Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds | |
7.5 in. | |
Elastic | |
Rubber | |
12.7 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title