Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ ProFlex™ 1600 Standard Elastic Back Support Brace
The ProFlex™ 1600 Standard Elastic Back Support is designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief.
$52.80
Specifications
Color | Black |
---|---|
Closure Type | Adjustable two stage |
Product Type | Proflex™ Standard Back Support |
For Use With (Application) | Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds |
Includes | Contoured high-cut front panel, 1.5 in. detachable knit Elastic suspenders, stretchable bias binding with zig-zag stitching, non-conductive 8 in. Polypropylene stays |
Catalog Number | Mfr. No. | Size | Size (English) Waist | Size (Metric) Waist | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (English) Waist | Size (Metric) Waist | Price | Quantity & Availability | |||
19-822-206
|
Ergodyne™
11105 |
X-Large | 38 to 42 in. | 97 to 107 cm |
Each for $52.80
|
|
|||
19-822-205
|
Ergodyne™
11102 |
Small | 25 to 30 in. | 64 to 76 cm |
Each for $52.80
|
|
|||
19-822-204
|
Ergodyne™
11103 |
Medium | 30 to 34 in. | 76 to 86 cm |
Each for $52.80
|
|
|||
19-822-207
|
Ergodyne™
11106 |
2X-Large | 42 to 46 in. | 107 to 117 cm |
Each for $52.80
|
|
|||
Description
- Premium 9 in. (22.9 cm) all-elastic body provides extra-firm support
- Contoured high-cut front panel for comfortable fit
- Non-conductive polypropylene stays for lon-lasting integrity
- Adjustable suspenders keep belt in place; easily detachable
- Rubber track webbing prevents ride while working
- Select appropriate sized belt from 25 to 58 in. (64 to 147 cm)
- Machine wash cold; air dry.
Specifications
Black | |
Proflex™ Standard Back Support | |
Contoured high-cut front panel, 1.5 in. detachable knit Elastic suspenders, stretchable bias binding with zig-zag stitching, non-conductive 8 in. Polypropylene stays | |
22.8 cm | |
1600 | |
Tracked |
Adjustable two stage | |
Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds | |
9 in. | |
Elastic | |
Rubber |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title