Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf epT.I.P.S.™ BioBased Reloads, PCR Clean and Sterile Filtered Tips PROMO
The epT.I.P.S.™ BioBased filter pipette tips are made of at least 90% bio-based polypropylene.
Supplier: Eppendorf 2231001011
Description
- Improve your laboratory carbon footprint and switch to epT.I.P.S.™ BioBased in the new Eppendorf™ Reload variants
- Produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production (e.g. used cooking oil)
- Reduce your laboratory waste volume by using Reloads instead of disposable Racks
- Eppendorf™ production facility is ISCC PLUS (International Sustainability and Carbon Certification) certified to enable traceability along the entire supply chain
- Pipette tips with ACT (Accountability, Consistency, and Transparency) certification - the independent validation body for sustainability assessment of products
- Get high sample integrity as no slip agents, plasticizers and biocides are used
- Independent laboratory lot-specific purity certificates can be downloaded from Eppendorf™ website
- General quality certificates in compliance with standards and general Eppendorf™ quality items
- Available in Reloads for use with epT.I.P.S.™ Box 2.0
Specifications
0.1 to 10 μL | |
Sterile | |
Autoclavable | |
40 mm | |
PCR Clean and Sterile | |
10 Trays (96 Tips/Tray) | |
Pipette Tips | |
Yes | |
epT.I.P.S. |
Filtered | |
Colorless | |
1.57 in. | |
Lot-specific Certificate | |
Reload Deck | |
960 Tips | |
Medium Gray | |
Single-use | |
Polypropylene |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction