Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Tubes™ 5.0 mL
Use these tubes, available with screw cap or snap cap, for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ are ideal for working with medium–sized sample volumes. Available in Amber for light-sensitive samples.
Supplier: Eppendorf™ 0030122402
Description
Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.
- Conical bottom allows usage in existing adapters and racks.
- Made from transparent polypropylene for easy visibility of pellets.
- Manufactured without use of slip agents, plasticizers and biocides and do not interfere with products.
- Sample evaporation during storage and incubation is minimized by precise lid sealing.
- Accidental lid opening from -86°C to +80°C prevented by hinged lids.
- Centrifugation stability of up to 25,000 x g prevents tube breakage.
- Available in batch-certified Eppendorf, PCR clean, Sterile and Biopur™ purity grades.
- Available in Protein LoBind and DNA/RNA LoBind material for maximum recovery of valuable samples.
- For Cell culture, Isolation of plasmid DNA and total RNA, Liquid handling.
Grade:
- Standard (Eppendorf) Quality = non-sterile
- PCR Clean = non-sterile, Human DNA-free, DNase-free, RNase-free, PCR inhibitor-free,
- Sterile= sterile, Pyrogen-free (endotoxin-free)
- Biopur = sterile, Human DNA-free, DNA-free (human + bacterial DNA), DNase-free, RNase-free, PCR inhibitor-free, ATP-free, Pyrogen-free (endotoxin-free)
- PCR clean and sterile = sterile, Human DNA-free, DNase-free, RNase-free, PCR inhibitor-free, Pyrogen-free (endotoxin-free)
- Forensic DNA Grade = non-sterile, Human DNA-free, DNase-free, RNase-free, PCR inhibitor-free
Specifications
Transparent | |
Polypropylene | |
Bag | |
Autoclavable | |
Conical | |
Microcentrifuge Tube | |
Forensic DNA Grade |
5 mL | |
200 Tubes (2 Bags × 100 Tubes) | |
Non-sterile | |
0.169 oz. | |
Screw Cap | |
25,000 x g |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction