Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Pipetter Pick-a-Pack
Get your lab up and running fast with Eppendorf 4- and 6-pack pipetters
Specifications
Autoclavable | Autoclavable |
---|---|
Type | Pipette Package |
Includes | Four pipette, four wall mount stands and one full rack of Eppendorf™ pipette tip for each pipette volume |
Warranty | 3 Years |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
13-688-478
|
Eppendorf™
022474389/DEL |
Pipetter 4-pack; epReference; 2.5, 10, 100 and 1,000μL volume pipetters | Pipetter 4-pack; epReference; 2.5, 10, 100 and 1,000μL volume pipetters |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
13-688-479
|
Eppendorf™
022474397/DEL |
Pipetter 4-pack; epReference; 2.5, 20, 200 and 1,000μL volume pipetters | Pipetter 4-pack; epReference; 2.5, 20, 200 and 1,000μL volume pipetters |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
Description
The epResearch pipetter 6-pack includes six epResearch pipetters (2.5, 10, 20, 100, 200 and 1000μL), one full rack of Eppendorf pipet tips for each pipetter volume, and one carousel stand. Pipette 4-packs include four pipetters (see chart below), four wall mount stands, and one full rack of Eppendorf pipet tips for each pipetter volume.
epResearch Pack Features:
- Lightweight pipetters; ergonomic handling and high precision
- Lower portion of pipetter is autoclavable (121°C, 20 min.)
- Reduced tip attachment and ejection forces
- TüV Rheinland certifies our pipetters to be ergonomic, user-friendly and user-tested
- One button operates aspiration, dispensing and tip ejection
- Volume-locking mechanism prevents accidental change in volume setting
- Pipetters are fully autoclavable (121°C, 20 min.)
- Reduced tip attachment and ejection forces
Warranty and Services
3 year
Specifications
Autoclavable | |
Pipette Package | |
Four pipette, four wall mount stands and one full rack of Eppendorf™ pipette tip for each pipette volume | |
3 Years |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title