Learn More
Eppendorf™ Model 5804 Centrifuge
Benchtop centrifuges accommodate a variety of rotors for impressive application versatility
$6517.00 - $9024.00
Specifications
Controller Type | Touch Keypad |
---|---|
Capacity | 1.6 L |
Max. RCF | 20,800 x g |
Max. Speed | 14,000 rpm |
Refrigerated | No |
Includes: Centrifuge only
Requires: Rotor (sold separately)
Catalog Number | Mfr. No. | Electrical Requirements | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrical Requirements | Model | Price | Quantity & Availability | ||||
05-400-90
|
Eppendorf™
022622501 |
115 V 60 Hz | Model 5804, US Plug |
Each for $9,024.00
|
|
||||
05-400-91
|
Eppendorf™
022622552 |
220 V 50 Hz | Model 5804, European Plug |
Each for $6,517.00
|
|
||||
Description
Virtually three centrifuges in one, with high-capacity volume for cell harvesting, high-speed centrifugation for separating cell lysates, and microvolume capability for DNA precipitations. With powerful maintenance-free motor.
Operating Features
- Capacity: 4 × 100mL
- Maximum speed/RCF: 14,000rpm/20,800× g
- Touch-keypad control and digital display for speed/RCF, run time and program number
- With 34-program memory
- Run modes: Timed (up to 99 minutes in 1-minute increments) or continuous run
- Choice of 10 acceleration/braking profiles
- 22L × 19W × 13 in.H (56 × 48 × 33cm)
Safety Features
- Low-profile design for convenient access to rotor chamber
- Motorized lid lock
- Automatic rotor recognition and unbalanced load sensor with alert
- Low-noise (<60dB), maintenance-free motor
Specifications
Touch Keypad | |
20,800 x g | |
No | |
14,000 to 14,999 rpm | |
Choice of 10 Accel/10 Braking profiles | |
No | |
Low-profile design for convenient access to rotor chamber; Motorized lid lock; Automatic rotor recognition and unbalanced load sensor with alert; Low-noise (<60dB), maintenance-free motor | |
22 in. | |
19 in. | |
13 in. | |
121 lb. (55 kg) |
1.6 L | |
14,000 rpm | |
Color Graphic Display | |
<60 dB(A) | |
34-program memory | |
Up to 99 min. in 1 min. increments or continuous run | |
13 x 19 x 22 in. (33 x 48 x 56 cm) | |
56 cm | |
48 cm | |
33 cm | |
15 A |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.