Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Environmental Express™ Polyethylene TCLP Bottles
Click to view available options
Capacity (Metric):
3000 mL
Description
- Made of polyethylene
- Opening: 100mm
- Capacity: 3000 mL
Specifications
Closure Material | Polyethylene |
Capacity | 101.4 oz., 3000 mL |
Capacity (Metric) | 3000 mL |
Capacity (English) | 101.4 oz. |
Material | Polyethylene |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction