Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Entry Level Upright Microscope
Entry Level Upright Microscope is ideal for educational purposes or basic lab use.
Description
OPTICAL SYSTEM
- Finite optical system
- Inward facing 4 position turret nosepiece with click stops
- 4X, 10X, 40X, 100x(oil) objectives
- 10X WF with 18 mm FOV eyepiece
VIEWING HEAD
- Viewing head with 30° incline and 360° rotation
- Optional left eyepiece diopter adjustment +/-5°
- Optional Interpupillary adjustment distance of 54 to 75 mm
FOCUSING
- Coaxial coarse and fine focusing adjustment
- Tension adjustments
- Fine focus drive movement of 0.002 mm divisions
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Double layer X/Y mechanical stage
- Size: 110 mm x 125 mm
- Movement Range: 35 mm x 50 mm
CONDENSER
- Fixed Abbe Condenser w/ filter holder
- NA 1.25 with iris diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle
- Power cord storage
- Rocker on/off switch
ILLUMINATION
- Eco-friendly and energy efficient 3W LED illumination
- Dimmer control for light intensity
Specifications
WF 10X/18 mm | |
50/60 Hz | |
Microscope | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil | |
Finite Optical System | |
Achromatic | |
5 years optical and mechanical, 1 year electrical from date of purchase |
Finite Optical System | |
Seidentopf Binocular | |
Objectives: 4X, 10X, 40X, 100x(oil) | |
110/220 V | |
40X, 100X, 400X, 1000X | |
Brass, Glass, Aluminum, Plastic |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction