Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius™ Entris™ II Essential Precision Balance PROMO
Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.
$1169.00 - $2016.00
Specifications
Certifications/Compliance | CSA number 80000336/CE certificate |
---|---|
Connection Type | 9 Pin USB C |
Display Type | Touchscreen |
Includes | Pan support, Frame draft shield, Power supply unit with country-specific AC adapters, Operating Instructions, Shock absorber |
Material | Glass, PBT, Stainless Steel |
Catalog Number | Mfr. No. | Capacity | Readability | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Readability | Type | Price | Quantity & Availability | |||
14-558-795PM
|
Sartorius™
BCE323I1SPM |
320 g | 1 mg | Internal Calibration |
Each for $1,344.00
|
|
|||
14-558-786PM
|
Sartorius™
BCE2202I1SPM |
2200 g | 10 mg | Internal Calibration |
Each for $1,344.00
|
|
|||
14-558-784PM
|
Sartorius™
BCE2201I1SPM |
2200 g | 100 mg | Internal Calibration |
Each for $1,169.00
|
|
|||
14-558-797PM
|
Sartorius™
BCE4202I1SPM |
4200 g | 10 mg | Internal Calibration |
Each for $1,596.00
|
|
|||
14-558-805PM
|
Sartorius™
BCE6202I1SPM |
6200 g | 10 mg | Internal Calibration |
Each for $2,016.00
|
|
|||
14-558-789PM
|
Sartorius™
BCE223I1SPM |
220 g | 1 mg | Internal Calibration | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
14-558-799PM
|
Sartorius™
BCE423I1SPM |
420 g | 1 mg | Internal Calibration | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
14-558-813PM
|
Sartorius™
BCE653I1SPM |
600 g | 1 mg | Internal Calibration | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
14-558-809PM
|
Sartorius™
BCE623I1SPM |
620 g | 1 mg | Internal Calibration | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
14-558-807PM
|
Sartorius™
BCE622I1SPM |
620 g | 10 mg | Internal Calibration | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
14-558-819PM
|
Sartorius™
BCE822I1SPM |
820 g | 10 mg | Internal Calibration | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
14-558-780PM
|
Sartorius™
BCE1202I1SPM |
1200 g | 10 mg | Internal Calibration | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
14-558-793PM
|
Sartorius™
BCE3202I1SPM |
3200 g | 10 mg | Internal Calibration | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
14-558-801PM
|
Sartorius™
BCE5201I1SPM |
5200 g | 100 mg | Internal Calibration | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
14-558-803PM
|
Sartorius™
BCE6200I1SPM |
6200 g | 1000 mg | Internal Calibration | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
14-558-817PM
|
Sartorius™
BCE8201I1SPM |
8200 g | 100 mg | Internal Calibration | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
14-558-815PM
|
Sartorius™
BCE8200I1SPM |
8200 g | 1000 mg | Internal Calibration | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- High quality standards engineered in Germany
- Excellent repeatability with rectangular weighing pan
- Overload protection
- Rugged design weighs up to a pre-set amount
- High chemical resistance
- Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
- Prevents cross contamination
- Wipe-clean design
- Easy-to-remove parts
- Effective draft shield
- Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts while isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
- Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
- Combines intuitive, wear resistant LED and touch technology
- Plug-and-play convenience
- Data output for dynamic weighing applications
- Easily adapts to your ambient conditions
- 12 built-in applications
- GLP / GMP compliant printout
- Modern connectivity methods
- Password protection for secure operation
Specifications
CSA number 80000336/CE certificate | |
Touchscreen | |
Glass, PBT, Stainless Steel | |
Internal Calibration | |
100/240 V (±10%) |
9 Pin USB C | |
Pan support, Frame draft shield, Power supply unit with country-specific AC adapters, Operating Instructions, Shock absorber | |
Electronic Toploading Balance | |
219 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title