Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Entris™ II Essential Analytical Balance PROMO
Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.
$1673.00 - $2191.00
Specifications
Calibration | No internal calibration |
---|---|
Certifications/Compliance | CSA number 80000336/CE certificate |
Connection Type | 9 Pin USB C |
Display Type | Touchscreen |
Readability | 0.1 mg |
Catalog Number | Mfr. No. | Capacity | Calibration | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Calibration | Price | Quantity & Availability | ||||
14-558-781PM
|
Sartorius
BCE1241SPM |
120 g | No internal calibration |
Each for $1,939.00
|
|
||||
14-558-790PM
|
Sartorius
BCE2241SPM |
220 g | No internal calibration |
Each for $2,191.00
|
|
||||
14-558-810PM
|
Sartorius
BCE641SPM |
60 g | No internal calibration |
Each for $1,673.00
|
|
||||
Description
- High quality standards engineered in Germany
- Excellent repeatability with rectangular weighing pan
- Overload protection
- Rugged design weighs up to a pre-set amount
- High chemical resistance
- Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
- Prevents cross contamination
- Wipe-clean design
- Easy-to-remove parts
- Effective draft shield
- Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts while isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
- Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
- Combines intuitive, wear resistant LED and touch technology
- Plug-and-play convenience
- Data output for dynamic weighing applications
- Easily adapts to your ambient conditions
- 12 built-in applications
- GLP / GMP compliant printout
- Modern connectivity methods
- Password protection for secure operation
Specifications
No internal calibration | |
9 Pin USB C | |
0.1 mg | |
PBT, Glass, Stainless Steel | |
0.1 mg | |
Analytical Balance | |
219 mm | |
100/240 VAC (±10%) |
CSA number 80000336/CE certificate | |
Touchscreen | |
Weighing pan, Pan support, Power supply unit with country-specific adapters, Draft shield, For models with analytical draft shield | |
Analytical Balances | |
1.5 sec. | |
317 mm | |
345 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title