Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Entris™ II Advanced Precision Balances PROMO
Over 38 different models offer various benefits such as real-time level support, integrated protection systems, CalAuditTrail, a graphic touch display, and 13 built-in application programs.
$1162.00 - $1554.00
Specifications
Certifications/Compliance | CE Certificate, CSA for Canada |
---|---|
Connection Type | D-sub connector 9-pin, USB UTL, USB Device |
Display Type | Touchscreen |
Material | Glass, PBT, Stainless Steel |
Model | Electronic Precision Balance |
Catalog Number | Mfr. No. | Capacity | Readability | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Readability | Description | Price | Quantity & Availability | |||
14-558-888PM
|
Sartorius
BCA22011SPM |
2200 g | 100 mg | Without Internal Calibration |
Each for $1,162.00
|
|
|||
14-558-889PM
|
Sartorius
BCA2201I1SPM |
2200 g | 100 mg | With Internal Calibration |
Each for $1,393.00
|
|
|||
14-558-892PM
|
Sartorius
BCA2231SPM |
220 g | 1 mg | Without Internal Calibration |
Each for $1,393.00
|
|
|||
14-558-898PM
|
Sartorius
BCA3231SPM |
320 g | 1 mg | Without Internal Calibration |
Each for $1,554.00
|
|
|||
14-558-905PM
|
Sartorius
BCA52011SPM |
5200 g | 100 mg | Without Internal Calibration |
Each for $1,316.00
|
|
|||
14-558-906PM
|
Sartorius
BCA5201I1SPM |
5200 g | 100 mg | With Internal Calibration |
Each for $1,554.00
|
|
|||
Description
- Entris™ II Advanced balances - Quality, Value, and Consistency
- Accurate weighing results that can be trusted time after time
- Simplifies balance leveling with built-in, real-time level support
- Increases reliability of weighing results by using integrated protection systems
- Controlled access to balance settings with user management
- Gapless documentation thanks to CalAuditTrail
Specifications
CE Certificate, CSA for Canada | |
Touchscreen | |
Electronic Precision Balance | |
0.2 A |
D-sub connector 9-pin, USB UTL, USB Device | |
Glass, PBT, Stainless Steel | |
100/240 V | |
50/60 Hz |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title