Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BTX™ Enhancer 3000 Monitoring System High Voltage Interface Box
Monitor critical parameters while performing electroporation applications with the Enhancer 3000 Monitoring System High Voltage Interface Box.
Supplier: BTX™ 450062
Description
This monitoring systems allows researchers to maintain efficiencies, optimize both electrical and biological parameters, view sample runs, troubleshoot possible problems and easily perform routine quality control.
- Confirms and tracks all key electroporation parameters including waveform, pulse lengths, peak amplitude, pulse intervals, field strength and AC duration
- Monitors all waveforms for optimization or troubleshooting of electroporation parameters
- Facilitates calculation of field strength, pulse length, pulse duration or frequency
- Safe connections protect user from exposure to high voltage
- 4 mm Banana Jack
Specifications
Monitor Critical Parameters While Performing Electroporation Applications | |
High Voltage Interface Box | |
Enhancer 3000 High Voltage Interface Box | |
2.3 in. | |
Enhancer 3000 High Voltage Interface Box | |
13.5 cm | |
13.5 cm | |
Banana Cables | |
Constant, Linear, Non-linear |
Enhancer 3000 Monitoring System | |
2500 Vrms, 3500 Vpk CAT II | |
LCD | |
5.8 cm | |
5.3 in. | |
5.3 in. | |
Non-sterile | |
Digital User |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title