Learn More
Innovating Science™ Engineering a Drug Delivery System Kit

Innovating Science™ Engineering a Drug Delivery System Kit teaches students about the importance of drug delivery by testing simulated delivery systems in environments that mimic different parts of the body.
Supplier: Innovating Science™ IS3403
Description
- Biomedical engineers design devices, equipment, and processes to improve medical treatment methods, the quality of human health, and life
- They apply engineering principles to biology and medicine to create products such as prosthetic limbs and artificial organs, among others
- One major focus of biomedical engineers is the design of drug delivery systems, which can control the transport and release of medicine in the body to more effectively treat diseases and illnesses
- In this experiment, students will gain an understanding of drug delivery and its importance by testing simulated delivery systems in multiple environments that mimic different parts of the body
- The delivery systems will be analyzed and compared, allowing students to engineer an optimal solution
- Students will learn what properties must be considered when designing new drug delivery systems
- This lab has enough materials for 15 lab groups
- Teacher's manual and student guide are included
Specifications
Ltd Qty | |
White | |
13 to 20 | |
Simulated Drug (5 g), 1.0 M Hydrochloric Acid (1 L), 1.0 M Sodium Hydroxide (1 L), 45 Hydrogel Delivery Systems, 45 Plastic Delivery Systems, 45 - 5 oz. Cups, Teacher Manual, and Student Guide copy masters | |
1 Kit | |
∼5 lb. | |
Ambient | |
10 x 10 x 10 in. |
Engineering a Drug Delivery System Kit | |
7 to 14 | |
Educational - Biomedical Engineering | |
Cardboard Box | |
Electronic Balance, and Stopwatch (Not Included) | |
∼2.27 kg | |
Innovating Science | |
15 Lab Groups |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.