Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell ENCORE™ Perry Style 42™ PF Surgical Gloves
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- Natural rubber latex
- Made with proprietary anatomic formers for comfort and to help reduce hand fatigue
- Polymer coated for fast and easy donning
- Optimized glove thickness for the best balance of protection and tactile sensitivity
- Recommended for:
- Brief, low-risk examination procedures
- Sterile procedures in the O.R.
- Use as an outer glove when double gloving
- Sterile procedures outside of the O.R.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance | ASTM D3577 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
AQL | 0.65 |
Color | Natural |
Exterior Finish | No Texture |
Laboratory/Cleanroom Use | No |
Material | Latex |
Size | 7.5 |
Sterility | Sterile |
Manufacturing/QMS Audit Standards | ISO 13485, ISO 9001 |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction