Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CDS Empore™ 96-Well Filter Plate
Formerly 3M™ Empore™ Filter Plates (SPE): 6065 & 6360. High-performance plate for high-throughput filtration and protein precipitation.
$88.00 - $95.90
Specifications
For Use With (Application) | Filtration, LC-MS |
---|---|
Type | Filtration Plate |
Material | Polypropylene |
Quantity | 12/Cs. |
Resin Composition | Universal |
Catalog Number | Mfr. No. | Volume (Metric) Well | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) Well | Price | Quantity & Availability | |||||
13-110-030
|
CDS
DI100010427 |
1.2 mL |
Pack for $88.00
Case of 12 PK for $1,045.00
|
|
|||||
13-110-031
|
CDS
70200739889 |
2.5 mL |
Pack for $95.90
Case of 12 PK for $1,141.00
|
|
|||||
Description
- Process 96 samples in 8 x 12 plate formats compatible with liquid handling technologies and injection systems; samples can be extracted in approximately one hour or less
- Ideal for sample preparation prior to LC/MS and other high-throughput applications
- Use with CDS Empore Vacuum Manifold Assembly when extracting multiple samples
- Available with 1.2 or 2.5 mL reservoir volumes with a 5.5 mm disk diameter
Specifications
Filtration, LC-MS | |
Polypropylene | |
Universal | |
0.2 in. |
Filtration Plate | |
12/Cs. | |
12.5 cm | |
0.5 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title