Learn More
MilliporeSigma™ Steritop™ Sterile Vacuum Bottle-Top Filters
Filter and sterilize faster with a large 7.3cm diameter filter. Steritop™ Sterile Vacuum Bottle-Top Filters are sterile, threaded bottle-top filters with 0.22 micron pore size for vacuum filtration and sterilization of tissue culture media, protein and DNA solutions, and virus suspensions.
Supplier: MilliporeSigma™ SCGVT05RE
Description
Filter and sterilize faster with a large 7.3cm diameter filter. Steritop™ Sterile Vacuum Bottle-Top Filters are sterile, threaded bottle-top filters with 0.22 micron pore size for vacuum filtration and sterilization of tissue culture media, protein and DNA solutions, and virus suspensions.
- Stem Cell Tested 0.22μm pore size
- Graduated polystyrene funnels available in 150, 250, 500 and 1,000mL capacities
- Gamma radiation sterilized with recessed funnel threads to maintain sterility
- Fit 33 and 45mm glass bottle neck sizes
- Without receiver bottles,
- Millipore Express™ Plus polyethersulfone (PES) membrane for fast flow and low protein binding (0.1μm PES membrane is also useful for removing mycoplasma)
- Durapore™ polyvinylidene fluoride (PVDF) membrane for lowest protein binding
Specifications
Clear with Blue Adapter | |
4.5cm bottle neck | |
PVDF | |
Sterile | |
Sterilize tissue culture media and additives, protein solutions, virus suspensions, DNA and other aqueous solutions | |
12 Pack | |
113°F | |
Steritop GP Filter Unit | |
5.8 in. | |
4.9 in. | |
7.3 cm |
Durapore | |
Polystyrene | |
0.22 μm | |
40 cm2 | |
500mL funnel | |
45mm thread | |
45°C | |
500 mL | |
14.8 cm | |
12.5 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.