Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Silica Gel 60 F254 Coated Aluminum-Backed TLC Sheets
Allows analyzation of any substance when combined with suitable mobile phase
Supplier: MilliporeSigma™ 1.05533.0001
Description
- Combination of unmodified silica gel 60 and polymeric binder for hard and adherent surface, resistant to crack and damage
- Dense plate coating ensuring narrow bands and maximum sample separation efficiency
- Layer thickness of 200μm with mean particle size of 10 to 12μm
- Can be cut with scissors for individual separation requirements
- Green fluorescencing inorganic florescent indications for UV detection of colorless substance
- Available in broad range of sizes
- Disposable
- Fibre case packaging
- In-process control in drug synthesis
- Identity and stability testing of drugs
- Quality control of pharmaceuticals, food and environmental samples
- Residue analysis in food and environmental samples
Specifications
Aluminum | |
20/Pk. | |
Yes | |
Separation of Hydrophilic or Charged Substances | |
200 μm | |
20 cm |
60 Å | |
Modified Silica TLC Plate | |
254 nm | |
Silica Gel 60 NH2 F254 s | |
20 x 20 cm | |
20 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction