Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ PVC Membrane Filters, 5 μm
For air monitoring applications to analyze silica, carbon black or quartz particulates
Supplier: MilliporeSigma™ PVC502500
Description
Polyvinylidene chloride (PVC) membranes are specified by ASTM, NIOSH, and OSHA in air monitoring applications to analyze silica, carbon black, metals, quartz particulates and others.- Filters composed of pure medical-grade PVC
- Use for air monitoring applications to analyze silica, carbon black or quartz particulates
- Available in 5.0 μm filters
Features & Benefits:
- High-quality, medical-grade PVC polymer
- PVC is non-hygroscopic, so humidity will not impact your gravimetric analysis
Applications:
Air Monitoring of Particulate Contaminants Including Silica, Metals, and Quartz
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
White | |
PVC | |
PVC5 | |
Air monitoring applications to analyze silica, carbon black or quartz particulates and certain gravimetric analysis applications | |
Hydrophobic | |
50 μm | |
25 mm |
Millipore Air Analysis Monitor | |
5 μm | |
2.9 mL/min x cm2 | |
2.0L/min./cm sq. | |
Plain | |
Filter Membranes | |
2.5 cm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction