Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ MultiScreen™ Harvest Plates
This Opaque 96-well Cell Harvesting Plates has a Glass Fiber membrane used for Cell harvesting.
$1267.00
Specifications
Certifications/Compliance | SBS |
---|---|
Format | Standard |
Lid | Without Lid |
Array | 8 x 12 |
Color | Opaque |
Catalog Number | Mfr. No. | Product Type | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Pore Size | Price | Quantity & Availability | ||||
MAHFC1H60
|
MilliporeSigma™
MAHFC1H60 |
Multiscreen Harvest-C1; Glass fiber FC | 1.2 μm |
Pack of 60 for $1,267.00
|
|
MAHFB1H60
|
MilliporeSigma™
MAHFB1H60 |
Multiscreen Harvest-B1; Glass fiber FB | 1.0 μm | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Opaque plates feature choice of Millipore glass fiber B (FB) or glass fiber C (FC) filter media and promote high and uniform flowrates in standard 96-well plate cell harvesters and readers.- Made of Barex/TiO2-filled SAN (styrene acrylonitrile) that is resistant to all aqueous solutions including moderate-to-strong acids; fully compatible with standard biosafe scintillants
- B1 and C1 plates have 100μL well capacity
- Optimal % open area (for light transmission in coincidence counting) of 26% (in 100μL plates)
- Filters have an effective filtration area of 0.33cm2 and a pore size of 1.0μm for FB or 1.2μm for FC types
- Nonsterile; without lid
Order Info
Pack of 60 (in 6 sleeves of 10 plates each)
Compliance
Each lot is quality checked for uniform flowrate and full particulate retention and meets all specifications for SBS Level 3
Specifications
SBS | |
Without Lid | |
Opaque | |
96 | |
Cell harvesting |
Standard | |
8 x 12 | |
Barex | |
Non-sterile | |
60/Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title