Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Milli-Q™ Series Water Purification System Accessory, Millipak™ 40 Final Filter
Uor the production of bacteria-free purified water
Supplier: MilliporeSigma™ MPGL04001
Description
- Capsule configuration
- Media: Durapore
- Wettability: Hydrophilic
- Inlet Connection: NPT
- Outlet Connection: Hose Barb
- Inlet and Outlet Connection Diameter: 1/4 in.
- Pore size: 0.22μm Non-sterile
Specifications
Ultrapure | |
Membrane Filter | |
Milli-Q Systems | |
Certificate of Quality | |
Millipak™ 40 |
0.22 μm | |
Production of bacteria-free purified water | |
Hydrophobic | |
1/4 in. | |
Millipak™ 40 Final Filter |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction