Learn More
MilliporeSigma™ Millex™-FA Syringe Filter Unit, Hydrophobic PTFE, 1 μm
Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes.
Supplier: MilliporeSigma™ SLFA05000
Description
Protect vacuum sources and tank/bioreactor venting from contamination and moisture damage. Millex™ Filters: Inlet and Outlet for Latex Tubing are constructed of sturdy polypropylene with hydrophobic PTFE membranes. Available in 0.2, 0.45 and 1.0μm pore sizes.
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications:
Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications
Autoclavable | |
Filtering vacuum sources and tank/bioreactor venting with analytical sample preparation | |
1.0 μm | |
Analytical sample prep | |
Stepped hose barb with female Luer slip | |
4 L | |
5 cm |
Single-use | |
PTFE | |
Non-sterile | |
PTFE | |
100/Pk. | |
50 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.